0
1

First Response Kit

Order Code: ZT1187286X

£39.99 Inc VAT (20%)


Description

Contains the standard content for up to 10 persons plus many additional items that may be required when treating a patient who may be some distance from a static first aid station.
Contents: Guidance leaflet, 20x assorted plasters, 6x alcohol free cleansing wipes, 2 instant cold pack, 1x microporous tape 12.5mm x 9m, 2x crepe bandage 750 x 450mm, 6x sterile dressing medium 120 x 120mm, 2x sterile dressing large 180mm x 180mm, 2x no.16 sterile eye pad, 4x low adherent dressing 100 x 100mm, 12x safety pins, 1pr tuff-cut scissors, 6x triangular bandage, 4pr disposable gloves, 3x emergency foil blanket, 1x resusciade, 5x sterile eye wash solution 20ml.

See full description
Specifications for First Response Kit
  • Product Type
    First Aid Kit
  • Number of Persons
    10
  • Contents
    1pr tuff-cut scissors
    20x assorted plasters
    3x emergency foil blanket
    4x low adherent dressing 100 x 100mm
    2x sterile dressing large 180mm x 180mm
    Guidance leaflet
    2x no.16 sterile eye pad
    1x resusciade
    2 instant cold pack
    1x microporous tape 12.5mm x 9m
    5x sterile eye wash solution 20ml
    6x sterile dressing medium 120 x 120mm
    2x crepe bandage 750 x 450mm
    6x triangular bandage
    12x safety pins
    6x alcohol free cleansing wipes
    4pr disposable gloves
  • MFR Part No.
    70916

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome