Green First Aid Carryall Empty

Green First Aid Carryall Empty

Order Code: ZT1187404XCopy

£39.99each Inc VAT (20%)
£479.88 minimum order value
£41.994.5% off

Minimum order quantity: 12.
Currently unavailable

Description

Strong versatile green First Aid Bag with handles and shoulder strap. Four external pockets and flexible inner divide.
Size: 360 x 280 x 180mm.

Contents:
1x guidance leaflet, 120x assorted fabric plasters, 2x triangular bandages, 6x safety pins, 2x 18 x 18cm large wound dressings, 1x 12 x 12cm medium wound dressing, 1x No.16 sterile eye pad, 20x alcohol free wipes, 10x pairs of vinyl gloves, 1x cetrimide antiseptic cream, 1x 2.5cm microporous tape, 2x conforming bandages 10cm x 4.5m, 1x conforming bandage 7.5cm x 4.5m, 2x crepe bandage 7.5cm x 4.5m, 2x crepe bandage 10cm x 4.5m, 25x low adherent pads 7.5 x 7.5cm, 1x large adhesive dressings 8.3 x 6cm, 1x large adhesive dressing 7 x 6cm, 1x first aid scissors, 1x tuff-cut scissors, 1x first aid cool spray, 2x personal resusciade, 1x personal protection pack consisting of wipe, apron, disposal bag, resusciade, glove, 16x sutures, 1x elasticated adhesive dressing 5cm x 4.5m, 2x elasticated adhesive dressing
7.5cm x 4.5m, 1x adhesive dressing strip 7.5cm x 1m, 10x instant cold packs, 6x foil emergency blankets, 25x saline pods of 20ml, 1x 225gm Vaseline petroleum jelly. Carryall also available empty so you can customise the contents to suit your own specific needs).

See full description
Specifications for Green First Aid Carryall Empty
  • Number of Persons
    0
  • MFR Part No.
    SB7
  • Product Type
    First Aid Kit Bag Ony
  • Contents
    Bag only