Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
First Aid Kits
Hand Dryer 1.1KW 230V Brushed Chrome Speed Quieter Operation
By PHS
Order Code:
ZT5024656S
£999.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
999.99
https://www.zoro.co.uk/shop/safety/first-aid-kits/hand-dryer-1-1kw-230v-brushed-chrome-speed-quieter-operation/p/ZT5024656S
Add to quotation
View all First Aid Kits
Description
PHS HAND DRYER 1.1KW 230V BRSHD CHRM SPEED QUIETER OPERATION Warner Howard BC0327
Specifications
Specifications for Hand Dryer 1.1KW 230V Brushed Chrome Speed Quieter Operation
Height
270mm
Colour
Chrome
Depth
156mm
Width
230mm