HEIDELBERG City Style First Aid Cabinet, HxWxD 362 X 302 X 140mm, Empty, Orange

Order Code: ZT2682594S

£199.99 Inc VAT (20%)


Description

HEIDELBERG City Style first aid cabinet, HxWxD 362 x 302 x 140 mm, empty, orange. Supplied = assembled. Height = 362 mm. Width = 302 mm. Depth = 140 mm. Colour = orange. Material = sheet steel. Feature = lockable. Lock type = security lock with 2 keys. Door type = 1 hinged door. Number of shelves = 1 pcs. Product type = first aid cabinets. HEIDELBERG first aid cabinet, empty - City Style First aid cabinet with one door, made of sheet steel. Security lock, two keys, one shelf and one folding tray.

See full description
Specifications for HEIDELBERG City Style First Aid Cabinet, HxWxD 362 X 302 X 140mm, Empty, Orange
  • Material
    Sheet Steel
  • Colour
    Orange
  • Product Type
    First Aid Cabinets
  • Supplied
    Assembled
  • Lock Type
    Security Lock with 2 Keys
  • Width
    302mm
  • Height
    362mm
  • No. of Shelves
    1
  • Door Type
    1 Hinged Door
  • Features
    Lockable
  • Depth
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome