HEIDELBERG City Style First Aid Cabinet To DIN 13157 - HxWxD 362 X 302 X 140mm

Order Code: ZT2682693S

£299.99 Inc VAT (20%)


Description

HEIDELBERG City Style first aid cabinet to DIN 13157, HxWxD 362 x 302 x 140 mm, with contents, orange. Supplied = assembled. Filling = conforming to DIN 13157. Height = 362 mm. Width = 302 mm. Depth = 140 mm. Colour = orange. Material = sheet steel. Conforms to = DIN 13157. Feature = lockable. Lock type = security lock with 2 keys. Door type = 1 hinged door. Number of shelves = 1 pcs. Product type = first aid cabinets. HEIDELBERG first aid cabinet, standard - City Style Sterile dressings from SHNGEN have a CE mark, manufacture date and a use-by date of 20 years after manufacture. First aid cabinet with one door, made of sheet steel, with high quality contents from SHNGEN. Security lock, two keys, one shelf and one folding tray. A medicine compartment, extra shelf and up to two drawers can be added. Contents: DIN 13157, SHNGEN brand bandages, mostly ALUDERM, ALUDERM-ALUPLAST bandages.

See full description
Specifications for HEIDELBERG City Style First Aid Cabinet To DIN 13157 - HxWxD 362 X 302 X 140mm
  • Colour
    Orange
  • Material
    Sheet Steel
  • Product Type
    First Aid Cabinets
  • Supplied
    Assembled
  • Features
    Lockable
  • Filling
    Conforming To DIN 13157
  • Height
    362mm
  • Depth
    140mm
  • Door Type
    1 Hinged Door
  • Width
    302mm
  • Lock Type
    Security Lock with 2 Keys
  • No. of Shelves
    1
  • Conforms to
    DIN 13157

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome