Household & Burns First Aid Kit, 45 Piece SCAFAKGP

Order Code: ZT1292145P

£16.99 Inc VAT (20%)


Description

Scan 45 Piece Household & Burns First Aid Kit in weatherproof 4 pocket travel bag with handle and belt clips. Ideal for use in the home and outdoors. Suitable for burns, grazes, cuts and much more. Contents 2 x Burn Relief Dressings (1 of each size) 2.5 x 5, 10 x 10cm 2 x Burn Blot Sachet 3.5g 1 x Sterile Medium HSE Dressing 12 x 12cm (unboxed) 10 x Assorted Clear Washproof Plasters 1 x Microporous Tape 1.25cm x 1m 1 x Finger Dressing with Adhesive Fixing 3.5cm 1 x Single Use Triangular bandage 90 x 127cm 3 x Sterile Low Adherent Dressing Pads 5 x 5cm(x2), 7.5 x 7.5cm(x1), 10 x 10cm(x1) 1 x Conforming Bandage 5cm x 4m 2 x Sterile Dressings (1 of each size) 5 x 7.5, 7.5 x 10cm 2 x Single Pods Eye Wash 20ml 6 x Assorted Safety Pins 4 x Singled Packed Sterile Moist Saline Cleansing Wipes 1 x Pair of Stainless Steel Nurses Scissors 5in 1 x Pair of Vinyl Powder-free Gloves (Medium) 1 x Rebreath Mouth to Mouth Resuscitation Device with Valve 1 x First Aid Guidance Leaflet

See full description
Specifications for Household & Burns First Aid Kit, 45 Piece SCAFAKGP
  • MFR Part No.
    SCANGPK
  • Type
    First Aid Kit
  • Safety Type
    First Aid Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome