HSE First Aid Eye Pad Dressing 12 Pads

HSE First Aid Eye Pad Dressing 12 Pads

Order Code: ZT2426554SCopy

£10.99 Inc VAT (20%)
£12.9915% off
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

HSE First Aid Eye Pad Dressingis designed for use on the eye area when there is a wound or infection or simply where protection to the area is required. First Aid Eye Pad Dressing is HSE complaint eye dressing features a fast edged conforming loop bandages, meaning no need for pins, tape or tied ends which makes it both easy to fit and secure once in place over the injury. This dressing is designed to be applied to any eye wound prior to the arrival of professional medical assistance, helping to stem the bleeding before the patient reaches the hospital.
Product features - Eye Pad Dressing are general purpose wound dressings, a vital component in all first aid kits. - The sterile, highly absorbent, non-adherent pad attached to a conforming gauze bandage is made for ease of application and comfort. - Assists in preventing infection and controls bleeding. - Easy to fit - No tape or pins required - HSE compliant
Specification: - 7cmx6cm

See full description
Specifications for HSE First Aid Eye Pad Dressing 12 Pads
  • Product Type
    Eye Wash Kit
  • Colour
    White
  • Material
    Gauze
  • Sterile
    Sterile
  • Size
    7.8 x 6cm
  • Dimensions
    7cm x 6cm