HSE First Aid Finger Dressing 12

Order Code: ZT2426417S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%

Currently unavailable

Description

HSE First Aid Finger Dressing a sterile non-absorbent pad attached to a stretch bandage easing the use for the first aider First Aid Finger Dressing are sterile, flow wrapped wound dressings for the inclusion in first aid kits. Their pad cushions the wound and absorbs exudate as they provide initial protection from infection whilst en-route to hospital. The strong elastic bandage holds the dressing securely in place and they can be lifesaving dressings following serious trauma.
Product features - Flowrapped wound dressings - Quality sterile wound dressings - Pad cushions the wound and absorbs exudate - Provides initial protection from infection whilst en-route to hospital - Ideal for trade and domestic use - HSE compliant
Specification: - Roll size: 5cm x 5cm

See full description
Specifications for HSE First Aid Finger Dressing 12
  • Product Type
    First Aid Kit
  • Colour
    White
  • Size
    5 x 5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome