HSE Medium Catering Kit 2 0 Person ABS Box

Order Code: ZT1187290X

£60.99 Inc VAT (20%)


Description

Medikit Catering Kits come in attractive durable polypropylene blue plastic box with internal compartments for ease of access to the required dressing or treatment.
Secure lids to help protect contents against dust and moisture. Wall mountable - optional hanging bracket enabling the kits to be positioned at fixed first aid points but also easily released from the wall bracket to enable it to be carried to the injured person. Supplied in a plastic box c/w wall bracket 360 x 250 x 110mm.

For up to 20 persons.

For the full list of the set contents please refer to our catalogue.

See full description
Specifications for HSE Medium Catering Kit 2 0 Person ABS Box
  • Number of Persons
    20
  • Product Type
    First Aid Kit
  • Contents
    3x pairs latex gloves
    2x paraffin gauze pads 100 x 100mm
    4x No.16 eye pads
    6x triangular bandages
    40x assorted blue plasters
    9x medium dressings 20 x 120mm
    12x safety pins
    20x alcohol-free wipes
    6x blue finger stalls and 500ml eye wash
    roll of blue detectable tape
    50ml Burnshield hydrogel
    3x large dressings 180 x 180mm
    2x face shields
    1x pair tuff-cut scissors
  • MFR Part No.
    70152FB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome