0
1

HSE Standard 20 Person Kit

Order Code: ZT1187300X

£21.99 Inc VAT (20%)


Description

The Medikit Medium 20 person First Aid Kit is supplied in an attractive durable polypropylene green plastic box with internal compartments for ease of access to the required dressing or treatment. Secure lids to help protect contents against dust and moisture. Wall mountable - optional hanging bracket enabling the kits to be positioned at fixed first aid points but also easily released from the wall bracket to enable it to be carried to the injured person.

For work places employing up to 20 persons.

For the full list of the set contents please refer to our catalogue.

See full description
Specifications for HSE Standard 20 Person Kit
  • Contents
    Safety pins: 12
    Disposable gloves: 2 pairs
    Triangular bandage: 6
    Medium sterile dressing (12 x 12cm): 9
    Guidance leaflet: 1
    No.16 sterile eye pad: 4
    Individually wrapped sterile adhesive: 40
    Large sterile dressing (18 x 18cm): 3 Alcohol free cleansing wipes: 10
  • Product Type
    First Aid Kit
  • Number of Persons
    20
  • MFR Part No.
    32108B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome