HSE Standard First Aid Dispensers


Select
£15.49 Inc VAT (20%)


See all variants from £15.49

Description

First Aid for up to 50 persons available in the Mezzo Dispenser.

This meets the minimum approved code of practice.

Contents for 10 Person: 6 x Triangular Bandage Non Woven,2 x Large Sterile Dressing 18x18cm, 1 Pair of Gloves, 4 x Eye pad Dressing, 9 x Medium Sterile Dressing 12x12cm, 6 x Safety Pins, 20x Various Assorted Plasters, 1 x First Aid Guidance leaflet, 6 x Alcohol Free Wipes, 3 x Large Dressings 18x18cm

Contents for 20 Person : Guidance leaflet x 1, Plasters x 40, 6 x Eye pads x 2, 6 x Triangular Bandages x 4, Safety Pins x 12, 9 x Medium Dressings 12 x 12cm x 6, 3 x Large Dressings 18 x 18cm x 2, Gloves (Pairs) x 2, Wipes x 10, 4 x Eye pads,

Contents for 50 Person : 1 x First Aid guidance leaflet, 60 x Individually wrapped plasters, 12 x Medium sterile dressings,
4 x Large sterile dressings, 8 x Calico triangular bandage,12 x Safety Pins, 20 x Individually wrapped alcohol-free wipes, 4 x Eye pads, 6 pair x Disposable gloves, 1 x Pair of gloves

Feature Attributes

Product Type:
First Aid Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome