Solid construction.Supplied with a magnetic alarm with a sound of 100 decibels.The alarm sound can be turned on and off via a switch inside the cabinet.Material cold-rolled steel.Colour: green.H x W x D: 360 x 360 x 200mm.