Infrared Non-Contact Wall Mounted Thermometer

Order Code: ZT3082699S

£119.99 Inc VAT (20%)


Description

Colour: White.
Height mm: 171.
Length mm: 115.
Pack Quantity: 1.
Width mm: 140.Suitable for human use and provides convenience, accuracy and precision when taking a temperature. Wall mount or position freestanding on optional tripod (418724) Automatic reading, no need for any physical contact. Gives a quick reading (0.5 secs) Accuracy +/-0.2?C (between 34-43?C) Audible alert and flashing light when high temperature detected. Mains powered (2m cable length) Includes USB power cable for use with 1 x 18650 rechargeable lithium battery (not supplied) when mains power is not an option. Connect to a PC for remote reading and recording measurement. Size - 171 x 115 x 140mm.

See full description
Specifications for Infrared Non-Contact Wall Mounted Thermometer
  • Pack Quantity
    1
  • Colour
    White
  • Length
    115mm
  • Height
    171mm
  • Width
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome