Mediana A15 HeartOn AED Defibrillator

Order Code: ZT3494926S

£1,649.99 Inc VAT (20%)


Description

Emergency defibrillator unit for cardiac emergencies.Turns on automatically when lid is opened.Spoken voice prompts, LED indicators and visual icons make the AED safe to use even by untrained operators.Defibrillator electrode pads are attached, ready for use and suit both adults and children.A simple instant switch flips between adult and paediatric modes.Semi-automatic operation (requires user to push shock button when prompted) .Supplied with a protective outer cover with IP54 (class 2) rating.Storage: 0 to 43 degrees celsius.Contents: 1x Mediana A15 HeartOn AED, 1x Carry case, 1x Adult/Child Electrode Pads, 1x Operation manual, 1x battery (5 years standby life) .Use with AED Prep Kit, Design No. 420551.H x W x D mm - 294 x 240 x 95.5 year warranty.

See full description
Specifications for Mediana A15 HeartOn AED Defibrillator
  • Product Type
    AED Defibrillator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome