0
1

Motokit BSI Travel First Aid Kit Medium 3011

Order Code: ZT1548759S

£19.99 Inc VAT (20%)


Description

This Reliance Medical Motokit contains 1 x triangular bandage, 1 x adherent dressing pad, 1 x HSE medium dressing, 1 x medium trauma dressing, 2 x burn dressings, 10 x washproof plasters, 1 x foil blanket, 1 x resuscitation face shield, 10 x cleansing wipes, 1 x pair of gloves, 1 x pair of shears and a first aid guidance leaflet. This medium kit is designed for use in cars, taxis, vans and trucks with up to 8 passengers.
Medium kit for use in cars, taxis, vans and trucks with up to 8 passengers
Contains triangular bandage, adherent dressing pad, HSE medium dressing, medium trauma dressing
2 x burn dressings, 10 x washproof plasters, foil blanket, resuscitation face shield
Also contains 10 x cleansing wipes, pair of gloves, shears and guidance leaflet

See full description
Specifications for Motokit BSI Travel First Aid Kit Medium 3011
  • MFR Part No.
    3011
  • Weight
    0.636kg
  • No. of People
    8
  • Product Type
    First Aid Kit
  • Depth
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome