This kit contains 3 single application clean-up packs, and 2 single application sharps clean-up packs to form a combination clean up kit. Designed to meet all current Health and Safety standards, the kit is supplied in a robust aura box and all kits are packed individually for ease.
Features and Benefits
• Ensures the safe disposal of bio-hazardous waste as well as sharps
• Contains 3 clean up and 2 sharps application packs for versatility of use
• Comprehensive kit to deal with bio-hazard or sharps disposal incidents
• Supplied in an aura box to keep contents secure
• All sets are individually wrapped for ease of retrieval
Contents
Single Body Fluid Applications:
• 1 x Absorbent Granules 10g
• 1 x Apron, Polythene
• 1 x Gloves, Pair
• 1 x Sanitiser Spray 8ml
• 1 x Scoop/Scraper
• 1 x Tissues, Pack 10
• 1 x Waste Bag
• 3 x Wipes, Cleansing
Single Sharps Application
• 1 x Forceps
• 1 x Gloves, Pair
• 1 x Sanitiser Spray 8ml
• 1 x Sharps Container 0.2ltr
• 1 x Waste Bag
• 1 x Wipe, Cleansing
Typical Applications
• Offices
• Schools
• Warehouses
Standards
• HSE Compliant