0
1

Reliance Critical Injury Pack BS8599-1

Order Code: ZT2673488S

£299.99 Inc VAT (20%)


Description

Designed to provide immediate and life-saving first aid, this Critical Injury Pack is a way of treating someone who has sustained a severe bleeding injury in the workplace. Providing missing equipment from the small, medium and large standard first aid kits, when dealing with catastrophic bleeding every second counts and can mean the difference between life and death. Recent Health & Safety Executive guidance now recommends employers provide Haemostatic Dressings and Tourniquets in their first aid provisions for employees working with an identified risk of obtaining severe bleeding injuries. Designed to be supplied as one per person with an appropriate number of packs to be stored in line with the risks assessed in your specific workplace, the HSE also recommends that employers arrange training for staff if tourniquets and/or haemostatic dressings are provided in the workplace.

Features and Benefits
• Has the potential to be life-saving equipment if a person is bleeding out
• Designed for drop-down/throw distribution to get the kit to the injured person rapidly
• Meets new health and safety guidelines to ensure your workplace is compliant
• Possesses equipment that is missing from the small, medium and large standard first aid kits
• Supplied in a Stockholm bag to keep equipment organised and stored effectively

Contents
• 2 x Dressings, Trauma, Large
• 1 x Foil Blanket, Adult
• 2 x Gloves, Pairs
• 1 x Guidance Leaflet
• 2 x Haemostatic Wound Treatments
• 1 x Shears
• 1 x Tourniquet

Typical Applications
• Medical

Standards
• BS8599-1:2019

See full description
Specifications for Reliance Critical Injury Pack BS8599-1
  • MFR Part No.
    3225
  • Product Type
    Critical Injury Kit
  • No. of People
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome