0
1
2

Reliance First Aid Kit Motokit Large BS8599-2 In Copenhagen Bag

Order Code: ZT3609471S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Designed for use on minibusses, buses and coaches, this large Motokit first aid kit complies with the updated British health and safety standards. Suited to cover a maximum of 16 passengers, the first aid kit is supplied in a large green Copenhagen bag.

Features and Benefits
• Designed to specifically treat injuries that commonly occur in motoring accidents
• Compliant with the updated British health and safety standards
• Suited for up to 16 passengers
• Supplied in a large green Copenhagen bag to keep medical equipment safe and secure

Contents
• 2 x Bandages, Triangular
• 4 x Burn Dressings, 10cm x 10cm
• 2 x Dressing Pads, Adhesive 7.5cm x 7.5cm
• 2 x Dressings, HSE Medium 12cm x 12cm
• 1 x Dressing, Trauma Large
• 2 x Dressings, Trauma Medium
• 3 x Foil Blankets, Adult
• 5 x Gloves, Pair
• 1 x Guidance Leaflet
• 20 x Plasters, Washproof Assorted
• 2 x Resuscitation Devices
• 1 x Shears
• 20 x Wipes, Cleansing

Typical Applications
• Minibus
• Coach
• Bus

Standards
• BS8599-2

See full description
Specifications for Reliance First Aid Kit Motokit Large BS8599-2 In Copenhagen Bag
  • Product Type
    First Aid Kit
  • No. of People
    16
  • MFR Part No.
    3016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome