0
1
2
3

Reliance First Aid Kit Motokit Medium BS8599-1/2 in Stockholm Bag

Order Code: ZT3110392S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Designed to meet the updated British health and safety standard, this medium first aid kit is suited for motoring specifically. Supplied in a compact Helsinki bag, the medical equipment can cover up to 8 passengers and possesses products specifically suited for motoring injuries and accidents.

Features and Benefits
• Comprehensive kit is designed specifically to treat medical emergencies and injures relating to motoring
• Complies with the latest updated British health and safety regulations and standards
• Covers up to 8 passengers
• Supplied in a Stockholm bag to keep the medical equipment secure and tidy

Contents
• 1 x Bandage, Triangular
• 2 x Burn Dressings, 10cm x 10cm
• 1 x Dressing Pad, Adhesive 7.5cm x 7.5cm
• 1 x Dressing, HSE Medium 12cm x 12cm
• 1 x Dressing, Trauma Medium
• 1 x Foil Blanket, Adult
• 2 x Gloves, Pair
• 1 x Guidance Leaflet
• 10 x Plasters, Washproof Assorted
• 1 x Resuscitation Face Shield
• 1 x Shears
• 10 x Wipes, Cleansing

Typical Applications
• Car
• Taxi
• Van
• Truck

Standards
• BS8599-1
• BS8599-2

See full description
Specifications for Reliance First Aid Kit Motokit Medium BS8599-1/2 in Stockholm Bag
  • MFR Part No.
    3014
  • Product Type
    First Aid Kit
  • No. of People
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome