0
1

Reliance First Aid Kit Personal Issue BS8599-1 In Helsinki Bag

Order Code: ZT3579265S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Designed to give peace of mind that your employees and workplace is compliant with new health and safety regulations, this Personal Issue First Aid Kit is suitable to be given as 1 kit per employee. Compliant to the latest BSi standards and HSE approved, the kit is an effective way of ensuring that best practice is observed. Supplied in a green Helsinki First Aid Bag for ease.

Features and Benefits
• Simple way of ensuring compliance with the updated health and safety regulations
• Supplied in a green Helsinki First Aid Bag which is instantly recognisable for quick recognition in an emergency
• All contents are HSE approved
• Comprehensive kit ensures that each employee is prepared in the case of an accident, injury or emergency

Contents
• 1 x Bandage, Triangular
• 1 x Dressing, HSE Large
• 1 x Foil Blanket, Adult
• 2 x Gloves, Pairs
• 1 x Guidance Leaflet
• 10 x Plasters, Washproof Assorted
• 1 x Resuscitation Face Shield
• 1 x Shears
• 4 x Wipes, Cleansing

Typical Applications
• Medical

Standards
• BS8599-1:2019
• HSE Approved
• BSi Approved

See full description
Specifications for Reliance First Aid Kit Personal Issue BS8599-1 In Helsinki Bag
  • MFR Part No.
    3220
  • Product Type
    First Aid Kit
  • No. of People
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome