0
1

Reliance First Aid Kit Workplace Medium BS8599-1 In Oxford Box

Order Code: ZT2592500S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Designed to cover 25-100 employees in a low risk work environment or 5-25 employees in a high risk environment, this medium-sized first aid kit is supplied in a green Oxford box. A simple and effective way of ensuring your workplace is compliant with the revised health and safety standards, the kit is comprehensive and comes with a bracket included allowing for a wall mounted option.

Features and Benefits
• Simple way of ensuring your workplace is aligned with the latest health and safety regulations and guidelines
• Comprehensive kit ensures you are prepared no matter the emergency
• Robust and economical carry case
• Supplied in a Green Oxford Box for instant recognition and identification as a First Aid Kit, and to protect the contents
• Bracket is included to allow you to wall mount the First Aid Kit for easy access and maximum visibility in emergencies

Contents
• 2 x Bandages, Conforming
• 3 x Bandages, Triangular
• 2 x Dressings, Burn
• 3 x Dressings, Eye Pad
• 3 x Dressings, Finger
• 4 x Dressings, HSE Medium
• 3 x Dressings, HSE Large
• 2 x Foil Blankets, Adult
• 9 x Gloves, Pairs
• 1 x Guidance Leaflet
• 60 x Plasters, Washproof Assorted
• 1 x Resuscitation Face Shield
• 1 x Shears
• 2 x Tapes, Microporous
• 30 x Wipes, Cleansing

Typical Applications
• Medical
• Warehouses
• Schools
• Offices

Standards
• BS8599-1:2019
• HSE Approved
• BSi Approved

See full description
Specifications for Reliance First Aid Kit Workplace Medium BS8599-1 In Oxford Box
  • MFR Part No.
    380
  • Product Type
    First Aid Kit
  • No. of People
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome