0
1

Reliance First Aid Kit Workplace Small BS8599-1 In Durham Box

Order Code: ZT3145103S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

This small workplace first aid kit is supplied in a green Durham box and is designed to keep you compliant with the revised and updated health and safety standards. The comprehensive kit covers 1-25 employees in a low risk work environment and 1-5 employees in a high risk working environment and is supplied in a robust carry case with the mandatory white cross and 'First Aid' wording. Also supplied with a bracket to allow for wall mounting.

Features and Benefits
• Comprehensive kit is supplied in an economical, robust and practical carry case
• Suitable for covering 1-25 employees in a low risk work environment and 1-5 employees in a high risk work environment
• Simple and effective way of ensuring your workplace is compliant with the updated health and safety practices
• Bracket is included allowing you to wall mount the First Aid Kit in an area that is easily accessible and visible in the case of an emergency

Contents
• 1 x Bandage, Conforming
• 2 x Bandages, Triangular
• 1 x Dressing, Burn
• 2 x Dressings, Eye Pad
• 2 x Dressings, Finger
• 2 x Dressings, HSE Medium
• 2 x Dressings, HSE Large
• 1 x Foil Blanket, Adult
• 6 x Gloves, Pairs
• 1 x Guidance Leaflet
• 40 x Plasters, Washproof Assorted
• 1 x Resuscitation Face Shield
• 1 x Shears
• 1 x Tape, Microporous
• 20 x Wipes, Cleansing

Typical Applications
• Medical
• Schools
• Offices
• Warehouses

Standards
• BS8599-1:2019
• BSi Approved
• HSE Approved

See full description
Specifications for Reliance First Aid Kit Workplace Small BS8599-1 In Durham Box
  • No. of People
    25
  • Product Type
    First Aid Kit
  • MFR Part No.
    366

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome