0
1
2
3
4

Reliance First Response Kit - Site BS8599-1 In Green Rucksack

Order Code: ZT3612406S

£89.99 Inc VAT (20%)


Description

Designed to cover 25-100 employees in a low risk work environment and 5-25 in a high risk work environment, this compact first aid rucksack offers excellent portability for the first aider. Boasting double zip-pulls, elasticated loops, sealable pockets, and a removable compartment to hold all the contents securely. This kit is a simple way of ensuring you comply with health and safety standards as well as qualifying as a travel first aid kit according to the new BS guidelines.

Features and Benefits
• Double zip-pulls that allow the bag to open fully, offering easy viewing of the products required in an emergency
• Elasticated loops, sealable pockets and a removable compartment provide ample space to store the contents of the kit
• Simple way of ensuring your workplace is up to the most current health and safety standards
• Smaller 'Grab-and-Go' internal kit where speed is of the essence
• 140 piece kit is highly comprehensive to ensure you are prepared no matter the medical situation
• Supplied in an easy to carry rucksack style bag to provide haste in an emergency

Contents
• 2 x Bandages, Conforming
• 3 x Bandages, Triangular
• 2 x Dressings, Burn
• 3 x Dressings, Eye Pad
• 3 x Dressings, Finger
• 4 x Dressings, HSE Medium
• 3 x Dressings, HSE Large
• 2 x Foil Blankets, Adult
• 9 x Gloves, Pairs
• 1 x Guidance Leaflet
• 60 x Plasters, Washproof Assorted
• 1 x Resuscitation Face Shield
• 1 x Shears
• 2 x Tapes, Microporous
• 30 x Wipes, Cleansing
• 2 x Burn Dressings, 10cm x 10cm
• 1 x Eye Wash, Bottle 500ml
• 1 x Dressing, Trauma Medium
• 1 x Dressing, Trauma Large
• 8 x Foil Blankets, Adult
• 1 x Resuscitation Face Shield

Typical Applications
• Institutional
• Medical

Standards
• HSE Approved
• BSi Approved
• BS8599-1:2019

See full description
Specifications for Reliance First Response Kit - Site BS8599-1 In Green Rucksack
  • No. of People
    100
  • MFR Part No.
    2482
  • Product Type
    Rescue Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome