0
1

Reliance Major Incident Kit in Large Orange Pursuit Pro Bag

Order Code: ZT3110119S

£189.99 Inc VAT (20%)


Description

Designed for dealing with injuries that occur in major trauma incidents, this major incident first aid kit is extremely comprehensive and is supplied in a large Pursuit Pro orange bag. The bag is designed to offer maximum portability in the event of an emergency and is an easy way to carry essential first aid equipment for emergencies.

Features and Benefits
• Pursuit Pro bag is water-resistant to protect the contents in all weathers
• Bag possesses an adjustable shoulder strap allowing you to wear it comfortably
• Twin carry handles ensure optimum portability to allow you to carry the first aid kit to the casualty
• Comprehensive contents ensure you have the right medical equipment to hand no matter the emergency or injury
• Reflective strips on the bag are ideal when dealing with roadside injuries to ensure user safety when performing treatment

Contents
• 8 x Airways, Guedal (8 sizes)
• 2 x Airways, Nasopharyngeal (2 sizes)
• 1 x Bandage, Cohesive 5cm x 4m
• 2 x Bandages, Conforming 10cm x 4m
• 6 x Bandages, Triangular
• 2 x Dressing, Trauma Large
• 2 x Dressing, Trauma Medium
• 2 x Dressings, Ambulance No.1
• 2 x Dressings, Ambulance No.2
• 2 x Dressings, Ambulance No.3
• 2 x Dressings, Ambulance No.4
• 4 x Dressings, Eye Pad
• 2 x EuroSplint, Finger 9.5cm x 4.5cm
• 1 x EuroSplint, Roll 11cm x 90cm
• 1 x Eye Wash, Bottle 500ml
• 2 x Foil Blankets, Adult
• 1 x Forceps, Splinter
• 10 x Gloves, Pairs
• 1 x Guidance Leaflet
• 1 x Pen Torch
• 40 x Plasters, Washproof Assorted
• 1 x Resuscitation Device, Pocket Mask
• 12 x Safety Pins
• 1 x Shears
• 10 x Skin Closure Strips, 6mm x 75mm (3)
• 1 x Stethoscope
• 1 x Tape, Microporous 2.5cm x 5m
• 2 x Tourniquet, Quick Release
• 2 x Waste Bags
• 40 x Wipes, Cleansing
• 1 x CoolTherm™ Burn Gel, Bottle 60ml
• 1 x CoolTherm™ Dressing, 10cm x 10cm
• 1 x CoolTherm™ Dressing, 5cm x 15cm
• 1 x CoolTherm™ Dressing, Face Mask
• 1 x CoolTherm™ Dressing, Hand

Typical Applications
• First Responders
• High Risk Workplaces

See full description
Specifications for Reliance Major Incident Kit in Large Orange Pursuit Pro Bag
  • MFR Part No.
    2251
  • Product Type
    First Aid Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome