Resuscitation Face Shield

Order Code: ZT3083441S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Additional Features: Oval shape allows valve to fit shape of the mouth perfectly.
Application: Resuscitation.
Height mm: 5.
Length cm: 24.5.
Length m: 0.245.
Size g: 9.6.Cross infection protection for both rescuer and victim during resuscitation. Plastic film provides a barrier against contamination. One way valve system. Single use.

See full description
Specifications for Resuscitation Face Shield
  • Length
    0.24m
    24.5cm
  • Height
    5mm
  • Shape
    Oval
  • Product Type
    Face Shield
  • Material
    Plastic film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome