Reusable Hot/Cold Gel Pack

Order Code: ZT3081867S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Length cm: 27.
Type: Standard.
Width cm: 16.5.Reusable soft gel filled packs for hot/cold therapy applications. Refrigerate or freeze for cold therapy, microwave for heat therapy. Durable, burst and puncture resistant construction.

Specifications for Reusable Hot/Cold Gel Pack
  • Length
    27cm
  • Width
    16.5cm
  • Type
    Standard
  • Product Type
    Gel Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome