SALVEQUICK Plaster Dispenser, HxWxD 115 X 220 X 52mm, With Contents, Green

Order Code: ZT2688675S

£92.99 Inc VAT (20%)


Description

SALVEQUICK plaster dispenser, HxWxD 115 x 220 x 52 mm, with contents, green. Supplied = assembled. Filling = with filling. Height = 115 mm. Width = 220 mm. Depth = 52 mm. Colour = green. Material = plastic. Type of mounting = wall mounting. Lock type = lock. Product type = plaster dispensers. Includes refill 6444 and 6036. For quick access when required. Plastic dispenser, green, for wall mounting. When pulled out of the dispenser, half of the plaster is ready to stick and can be used immediately. Can only be replaced and refilled with special key (supplied) Contents: Basic equipment (refill 6444 and 6036) Refill 6444: 40 plaster strips - elastic - 24 pcs. (72 x 19 mm) - 16 pcs. (72 x 25 mm) Refill 6036: 45 plaster strips - waterproof - 27 pcs. (72 x 19 mm) - 18 pcs. (72 x 25 mm)

See full description
Specifications for SALVEQUICK Plaster Dispenser, HxWxD 115 X 220 X 52mm, With Contents, Green
  • Product Type
    Plaster Dispensers
  • Material
    Plastic
  • Colour
    Green
  • Supplied
    Assembled
  • Filling
    with Filling
  • Height
    115mm
  • Mounting Type
    Wall Mounting
  • Width
    220mm
  • Lock Type
    Lock
  • Depth
    52mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome