Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
First Aid Kits
Sfa BS Car & Taxi Vehicle FA Kit
By Safety First Aid
Order Code:
ZT3524430S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 +
£22.79
5%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/safety/first-aid-kits/sfa-bs-car-and-taxi-vehicle-fa-kit/p/ZT3524430S
Add to quotation
View all First Aid Kits
Description
Safety First Aid British Standard Compliant Car & Taxi First Aid Kit in a Pouch - K3502MD
Tags:
#BulkDiscount
Specifications
Specifications for Sfa BS Car & Taxi Vehicle FA Kit
Case Type
Soft
Standards
BS8599-2
Colour
Green
Size
Medium
Type
First Aid Kits
For Use With
Cars & Taxis
Form
Vehicle Kits
Maximum Number of Passengers
8
Material
Nylon
Opening
Zipped Case
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome