Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
First Aid Kits
Sfa Catering First Aid Kit Blue Small
By Safety First Aid
Order Code:
ZT3527679S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 +
£29.43
8%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/safety/first-aid-kits/sfa-catering-first-aid-kit-blue-small/p/ZT3527679S
Add to quotation
View all First Aid Kits
Description
Evolution Series BS8599 Catering First Aid Kit Blue Small - K3133SM
Tags:
#BulkDiscount
Specifications
Specifications for Sfa Catering First Aid Kit Blue Small
Opening
Clips
Form
Catering Kits
Colour
Blue
For Use With
Food/Hygiene
Standards
BS Compliant
Type
First Aid Kits
Material
Plastic
Size
Small
Case Type
Hard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome