Spectra System: Burns First Aid

Order Code: ZT3110056S

£229.99 Inc VAT (20%)


Description

Part of the Spectra™ system, this First Aid System is designed specifically to treat minor burns by soothing, cooling and dressing them. The system is customisable to fit within any environment. It's easy to match the panels required with the level of risk in any workplace. Each panel will interlock with others to provide a comprehensive and complimentary first aid solution.

The carefully thought out design makes products easily identifiable in an emergency and easy to access when you need them. Products can either be taken directly from each panel, or the appropriate kit can be removed and taken to the casualty.

At a glance, you can be confident that all primary Spectra kits are compliant by using the included security seal. The security seal can easily be broken by hand in the case of an emergency and, visibly indicates that components of the kit may be missing if it has been removed.

Features and Benefits
• Spectra™ systems are customisable to suit your specific workplace needs
• Housed in a robust ABS plastic case for durability
• Security seal can easily be broken by hand in the case of an emergency and, visibly indicates that components of the kit may be missing if it has been removed
• Products are easily identifiable and it's easy to see when products need replenishing
• Simple and easy way to equip your workplace with necessary equipment to deal with minor burns on site

Contents
• 1 x Accident Book
• 1 x Sign 'Burns System Guidance'
• Burns First Aid Kit:
• 2 x Burn Dressings, 5 x 15cm
• 4 x Burn Dressings, 10 x 10cm
• 1 x Burn Gel, Bottles 60ml
• 8 x Burn Gel, Sachets 4g
• 2 x Bandages, Conforming
• 1 x Eye Wash, Bottle 500ml
• 1 x Guidance Leaflet
• 2 x Gloves, Pairs
• 2 x Dressing Pads, Low Adherent
• 1 x Dressing, HSE Large 18cm x 18cm
• 1 x Dressing, HSE Medium 12cm x 12cm
• 1 x Shears
• 1 x Tape, Microporous 2.5cm x 5m
• 1 x Hydrogel Burn Plasters Kit:
• 10 x 11cm x 6.8cm
• 15 x 6.8cm x 4.3cm

Typical Applications
• Warehouses
• Schools
• Construction Sites
• Offices

See full description
Specifications for Spectra System: Burns First Aid
  • MFR Part No.
    9104
  • Product Type
    Burns Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome