Spectra System: Catering First Aid BS8599-1

Order Code: ZT3110086S

£359.99 Inc VAT (20%)
£429.9916% off


Description

Part of the Spectra™ range, this First Aid System is ideal for use in the food industry with the mandatory blue coloured plasters and dressings. The product is manufactured of robust ABS plastic interlocking panels that can be attached to suit the specific needs of your workplace. Each panel contains useful product information, a primary kit, designed for the intended location, and supplementary products to enhance the practicality of the panel. Finished with a security seal that can easily be broken by hand in the case of an emergency and, visibly indicates that components of the kit may be missing if it has been removed.

Features and Benefits
• Comprehensive kit that ensures you meet the current workplace standards in Health and Safety
• Designed to cover 5-25 employees in high risk work environments and 25-100 employees in a low risk workplace environment
• Kit box is manufactured from ABS plastic for durability
• Suited for use in the catering and food industries due to the blue colour of the plasters and dressings to reduce the chance of contamination with food stuff
• Security seal allows visibility as to whether the product has been tampered with or used previously, letting you know when it's time to refill the kit

Contents
• 1 x Accident Book
• 1 x Sign 'Workplace System Guidance'
• 1 x Medium BS8599-1 Catering Kit:
• 2 x Blue Bandages, Conforming 7.5cm x 4m
• 3 x Blue Bandages, Triangular
• 3 x Blue Dressings, Eye Pad
• 3 x Blue Dressings, Finger
• 2 x Blue Dressings, HSE Large 18cm x 18cm
• 6 x Blue Dressings, HSE Medium 12cm x 12cm
• 9 x Blue Gloves, Pairs
• 60 x Blue Plasters, Assorted
• 1 x Blue Tape, Washproof 2.5cm x 5m
• 30 x Blue Wipes, Cleansing
• 2 x Burn Dressings, 10cm x 10cm
• 2 x Foil Blankets, Adult
• 1 x Guidance Leaflet
• 1 x Resuscitation Face Shield
• 12 x Safety Pins
• 1 x Shears
• 1 x Release Pilfer Proof Plaster Dispenser
• 70 x Blue Plasters in Pilfer Proof Wallets

Typical Applications
• Kitchens
• Commercial Catering
• Offices

Standards
• BS8599-1
• HSE Approved

See full description
Specifications for Spectra System: Catering First Aid BS8599-1
  • MFR Part No.
    9101
  • Product Type
    First Aid Kit
  • No. of People
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome