Spillage Emergency Kit, In A Plastic Roll Container, Universal Version

Order Code: ZT2728011S

£899.99 Inc VAT (20%)


Description

Spillage emergency kit, in a plastic roll container, universal version. Supplied = assembled. Scope of delivery = green plastic roll container with 4 wheels and lid, 100 fleece towels, 400x500 mm, 2 absorbent socks, 75 mm x 1.2 m, 2 absorbent socks, 75 mm x 3 m, 2 absorbent cushions, 400x400 mm, 20 cleaning cloths, 5 disposal bags, 1 pair of gloves. Length = 840 mm. Width = 660 mm. Height = 600 mm. Model = universal. Absorption = 150 l. Material = absorbent sheeting. Colour = grey. Situation = reaction to leaks (emergency) For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. Property = absorbent/soaking up. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Application = normal. Product type = absorbent agent sets. Fast, effective containment and absorption of leaked or spilled hazardous substances, leakages, etc. Absorbent agent for emergencies and for preventative use - mobile, flexible, ready to use in no time. Oil version (blue for indoor areas or white for indoor and outdoor areas) For oil, petrol, diesel etc. Water repellent, floats on water. Ideal for separating oil and water. Universal version (grey) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids) Chemical version (warning colour yellow) For acids, alkaline solutions, corrosive media, alcohol etc. Green with 4 wheels and lid. Contents - 100 fleece towels, 400 x 500 mm - 2 absorbent socks, 75 mm x 1.2 m - 2 absorbent socks, 75 mm x 3.0 m - 2 absorbent cushions, 400 x 400 mm - 20 cleaning cloths - 5 disposal bags - 1 pair of gloves

See full description
Specifications for Spillage Emergency Kit, In A Plastic Roll Container, Universal Version
  • Material
    Absorbent Sheeting
  • Product Type
    Absorbent Agent Sets
  • Colour
    Grey
  • Supplied
    Assembled
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Width
    660mm
  • Property
    Absorbent / Soaking Up
  • Applications
    Normal
    Indoor Use
  • Model
    Universal
  • Length
    840mm
  • Situation
    Reaction To Leaks (Emergency)
  • Absorbent Capacity
    150L
  • Frequency of Use
    Single
  • Height
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome