Spillage Emergency Kit, In Plastic Box, Chemical Version

Order Code: ZT2725413S

£529.99 Inc VAT (20%)


Description

Spillage emergency kit, in plastic box, chemical version. Supplied = assembled. Scope of delivery = mobile plastic box with lid and handle (black with 2 wheels) , 35 fleece towels, 400x500 mm, 3 absorbent socks, 75 mm x 1.2 m, 1 absorbent sock, 75 mm x 3 m, 2 absorbent cushions, 400x400 mm, 10 cleaning cloths, 2 disposal bags, 1 pair of gloves. Length = 800 mm. Width = 430 mm. Height = 380 mm. Model = chemicals. Absorption = 75 l. Material = absorbent sheeting. Colour = yellow. Situation = reaction to leaks (emergency) For media = acids, alkaline solutions, corrosive media, alcohol. Property = absorbent/soaking up. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Application = normal. Product type = absorbent agent sets. Fast, effective containment and absorption of leaked or spilled hazardous substances, leakages, etc. Absorbent agent for emergencies and for preventative use - mobile, flexible, ready to use in no time. Oil version (blue for indoor areas or white for indoor and outdoor areas) For oil, petrol, diesel etc. Water repellent, floats on water. Ideal for separating oil and water. Universal version (grey) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids) Chemical version (warning colour yellow) For acids, alkaline solutions, corrosive media, alcohol etc. Black with 2 wheels, lid and handle. Contents - 35 fleece towels, 400 x 500 mm - 3 absorbent socks, 75 mm x 1.2 m - 1 absorbent sock, 75 mm x 3.0 m - 2 absorbent cushions, 400 x 400 mm - 10 cleaning cloths - 2 disposal bags - 1 pair of gloves

See full description
Specifications for Spillage Emergency Kit, In Plastic Box, Chemical Version
  • Material
    Absorbent Sheeting
  • Product Type
    Absorbent Agent Sets
  • Colour
    Yellow
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Supplied
    Assembled
  • Property
    Absorbent / Soaking Up
  • Width
    430mm
  • Length
    800mm
  • Situation
    Reaction To Leaks (Emergency)
  • Applications
    Normal
    Indoor Use
  • Height
    380mm
  • Absorbent Capacity
    75L
  • Frequency of Use
    Single
  • Model
    Chemicals

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome