Spillage Emergency Kit, In Transport Box, Universal Version

Order Code: ZT2728017S

£309.99 Inc VAT (20%)


Description

Spillage emergency kit, in transport box, universal version. Supplied = assembled. Scope of delivery = transport box with lockable lid filled with fleece absorbent agent, 35 fleece towels, 400x500 mm, 3 absorbent socks, 75 mm x 1.2 m, 10 cleaning cloths, 2 disposal bags, 1 pair of gloves. Length = 580 mm. Width = 390 mm. Height = 330 mm. Model = universal. Absorption = 50 l. Material = absorbent sheeting. Colour = black. Situation = reaction to leaks (emergency) For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. Property = absorbent/soaking up. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Application = normal. Product type = absorbent agent sets. Fast, effective containment and absorption of leaked or spilled hazardous substances, leakages, etc. Absorbent agent for emergencies and for preventative use - mobile, flexible, ready to use in no time. Oil version (blue for indoor areas or white for indoor and outdoor areas) For oil, petrol, diesel etc. Water repellent, floats on water. Ideal for separating oil and water. Universal version (grey) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids) Chemical version (warning colour yellow) For acids, alkaline solutions, corrosive media, alcohol etc. Container with lockable lid filled with fleece binding agent. Contents - 35 fleece towels, 400 x 500 mm - 3 absorbent socks, 75 mm x 1200 mm - 10 cleaning cloths - 2 disposal bags - 1 pair of gloves

See full description
Specifications for Spillage Emergency Kit, In Transport Box, Universal Version
  • Product Type
    Absorbent Agent Sets
  • Material
    Absorbent Sheeting
  • Colour
    Black
  • Supplied
    Assembled
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Frequency of Use
    Single
  • Applications
    Normal
    Indoor Use
  • Model
    Universal
  • Absorbent Capacity
    50L
  • Height
    330mm
  • Length
    580mm
  • Property
    Absorbent / Soaking Up
  • Width
    390mm
  • Situation
    Reaction To Leaks (Emergency)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome