0
1

Travelling First Aid Kit with Extra Content

Order Code: ZT1187289X

£7.99 Inc VAT (20%)


Description

Supplied ina plastic box with handle. Size; 227 x 165 x 47mm.
Contents: Guidance leaflet, 10x individually wrapped sterile adhesive plasters, 1x no.16 eye pad, 2x triangular bandages, 6x safety pins, 2x medium sterile dressing 120 x 120mm, 1 large sterile dressing 180 x 180mm, 6x alcohol free cleansing wipes, 1pr disposable gloves.

See full description
Specifications for Travelling First Aid Kit with Extra Content
  • MFR Part No.
    33104
  • Contents
    1 large sterile dressing 180 x 180mm
    10x individually wrapped sterile adhesive plasters
    6x alcohol free cleansing wipes
    6x safety pins
    2x medium sterile dressing 120 x 120mm
    1x no.16 eye pad
    1pr disposable gloves
    2x triangular bandages
    Guidance leaflet
  • Number of Persons
    1
  • Product Type
    First Aid Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome