0
1

Workplace Kit to BS8599 Small in Plastic Box

Order Code: ZT1187324X

£17.99each Inc VAT (20%)
£179.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

For less than 25 employees in a Low Hazard environment or less than five employees in a High Hazard environment.
Size: 240 x 170 x 80mm.

Contents:
First Aid Guidance leaflet - 1
Medium Sterile Dressing, 12cm x 12cm - 4
Large Sterile Dressing, 18cm x 18cm - 1
Triangular Bandage - 2
Sterile Finger Bandage - 2
No. 16 Sterile Eye Pad - 2
Adhesive Plasters Assorted Sizes - 40
Burn Dressing, 10cm x 10cm - 1
Alcohol-free Cleansing Wipes - 20
Safety Pins - 6
Adhesive Tape, 2.5cm x 10cm - 1
Disposable Nitrile Gloves - 6pr
Resusciade Face Shield - 1
Emergency Foil Blanket - 1
Heavy Duty Clothing Shears - 1
Conforming Bandage, 7.5cm x 4m - 1

See full description
Specifications for Workplace Kit to BS8599 Small in Plastic Box
  • Product Type
    First Aid Kit
  • MFR Part No.
    32406B
  • Number of Persons
    10
  • Contents
    No.16 Eye Dressing x 2
    Conforming Bandage 7.5cm x 4m x 1
    Washproof Plasters (Pack of 20) x2
    Emergency Foil Blanket - 2.1m x 1.3m x 1
    Quick Fix Sterile Finger Dressing x 2
    Burn Dressing 10 x 10cm x 1
    Sterile 12 x 12 cm Medium Dressing x 2
    Microporous Tape 2.5cm x 10mx1
    HSE Guidance Leaflet x 1
    Nitrile Disposable Glove Pair 6
    Heavy Duty First Aid Snips x 1
    Sterile 18 x 18 cm Large Dressingx 2
    Triangular Bandage x 2
    Moist Cleansing Wipes – Singles x20
    Resusciade x1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome