X0800002 Mixed Single Thread PZ2 Woodscrews (Trade Pack 1400)

Order Code: ZT2602558S

£23.99 Inc VAT (20%)

Currently unavailable

Description

XTrade X0800002 Mixed Single Thread PZ2 Woodscrews (Trade Pack 1400) The XTrade X0800002 consists of 1400 PZ2 woodscrews in a variety of popular sizes in a cardboard box. There are 9 different sizes of woodscrew in the box, each within their own idividual boxes. Sizes and quantities are listed below. Features: Ideal for softwoods, chipboard, plastic and some hardwoods Waxed coated for easy drive Deep thread double-countersunk head type Suitable for screwdriver, combi-drill and impact drivers Carbon steel yellow zinc plated Contains: 1 x PZ2 Screwdriver Bit 6.0mm x 100mm x (100) 5.0mm x 80mm x (100) 5.0mm x 70mm x (100) 5.0mm x 60mm x (100) 4.0mm x 50mm x (200) 4mm x 40mm x (200) 4.0mm x 30mm x (200) 3.5 x 40mm x (200) 3.5 x 30mm x (200) Total quantity: 1400 Head type: PZ2

See full description
Specifications for X0800002 Mixed Single Thread PZ2 Woodscrews (Trade Pack 1400)
  • Product Type
    Woodscrews
  • Material
    Carbon Steel
  • Colour
    Yellow Zinc Plated