BS8599-1 2019 Compliant Stocked Medium First Aid Cabinet - Low Risk 25-100pers/High Risk 5-25pers

Order Code: ZT3083444S

£119.99 Inc VAT (20%)


Description

Colour: WHITE.
Depth mm: 140.
Dimensions: H x W x D mm: 460 x 300 x 140.
Height mm: 460.
Material: METAL.
No. of Shelves: 2.
Product Type: Wall mounted cabinets.
Type: 25-100 person.
Width mm: 300.Safe and secure lockable metal storage cabinet, supplied with BS8599-1:2019 compliant first aid supplies. Cabinet is supplied with internal shelves and 2 keys. Wall mountable. H x W x D: 460 x 300 x 140 mm.

See full description
Specifications for BS8599-1 2019 Compliant Stocked Medium First Aid Cabinet - Low Risk 25-100pers/High Risk 5-25pers
  • Colour
    White
  • Material
    Metal
  • Type
    First Aid Cabinet
  • Number of Shelves
    2
  • Width
    300mm
  • Depth
    140mm
  • Height
    460mm
  • No. of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome