First Aid Cupboard, 1 Hinged Door, 4 Shelves, Light Grey

Order Code: ZT2747865S

£1,199.99 Inc VAT (20%)


Description

First aid cupboard, 1 hinged door, 4 shelves, light grey. Supplied = assembled. Height = 1956 mm. Width = 600 mm. Depth = 432 mm. Colour = light grey RAL 7035. Material = steel, powder coated. Lock type = rotary cylinder lock. Door type = hinged door. Model = front made of 4 mm thick single pane safety glass. Number of shelves = 4 pcs. Max. shelf load = 40 kg. Product type = medicine cupboards. Made of powder coated sheet steel. Sheet steel body. Front made of 4 mm thick single pane safety glass. Shelves height adjustable in 25 mm increments, max. load per shelf approx. 40 kg. Lockable with rotary cylinder lock, individual key. Floor level adjustment screws. Supplied fully assembled.

See full description
Specifications for First Aid Cupboard, 1 Hinged Door, 4 Shelves, Light Grey
  • Colour
    Light Grey
  • Material
    Steel, Powder Coated
  • Cabinet Door Type
    Hinged Door
  • Number of Shelves
    4
  • Lock Type
    Rotary Cylinder Lock
  • Product Type
    Medicine Cupboards
  • Depth
    432mm
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • Height
    1956mm
  • Width
    600mm
  • Shelf Capacity
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome