First Aid Cupboard, 2 Sliding Doors, 2 Shelves, Light Grey

Order Code: ZT2747871S

£699.99 Inc VAT (20%)


Description

First aid cupboard, 2 sliding doors, 2 shelves, light grey. Supplied = assembled. Height = 520 mm. Width = 800 mm. Depth = 280 mm. Colour = light grey RAL 7035. Material = steel, powder coated. Type of mounting = wall mounting. Door type = sliding door. Model = front made of 4 mm thick single pane safety glass. Number of shelves = 2 pcs. Max. shelf load = 20 kg. Product type = medicine cupboards. Made of powder coated sheet steel. Sheet steel body. Front made of 4 mm thick single pane safety glass. Shelves height adjustable in 17.5 mm increments, max. load per shelf approx. 20 kg. Cupboard prepared for wall mounting. Supplied fully assembled.

See full description
Specifications for First Aid Cupboard, 2 Sliding Doors, 2 Shelves, Light Grey
  • Colour
    Traffic White
  • Cabinet Door Type
    Sliding Door
  • Material
    Steel, Powder Coated
  • Number of Shelves
    2
  • Product Type
    Medicine Cupboards
  • Door Type
    Sliding Door
  • Supplied
    Assembled
  • Width
    800mm
  • Height
    520mm
  • Depth
    280mm
  • Shelf Capacity
    20kg
  • Mounting Type
    Wall Mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome