Heated Outdoor Alarmed AED Cabinet

Order Code: ZT3416880S

£749.99 Inc VAT (20%)
£799.996% off


Description

AED wall mounting steel cabinet offers security, practicality, high visibility and outdoor weather resistance (IP56 waterproof rating) .Thermostat controlled heating system with digital temperature display.Mechanical numeric lock keypad.Internal LED light, operated when door opens.Integrated alarm with remote control.Power supply: 220V (main power, heating system & LED light) , 9V battery (alarm) H x W x Dmm - 500 x 400 x 220.Weight 11.5kg.N.B. AED not included.Compatible with all AED's and suits Design No. 420547 Mediana A15 HeartOn AED Defibrillator.

See full description
Specifications for Heated Outdoor Alarmed AED Cabinet
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome