Metal First Aid Cabinet Double Doors Single Depth

Order Code: ZT5348803S

£99.99 Inc VAT (20%)


Description

Empty first aid storage cabinet Sturdy shelves and lockable storage compartments allow contents to be organised Key lock with two keys supplied Durable and rigid construction Dimensions: 60cm x 13cm x 50cm The Double Door, Single Depth Cabinet provides safe and secure storage for high volume first aid contents. The First Aid Cabinet is recommended for high-risk working places with a large number of people. The first aid cabinet is lockable and comes with two keys in order to maintain the content's safety. Inside the first aid cabinet there are shelves to organise the items and to ease the finding of what you need in case of an emergency. The first aid cabinet includes an internal lockable storage where refills can be kept to ensure you are always protected. Double Door, Single Depth Cabinet is made of metal and has a hardwearing epoxy finish. A white cross and "First Aid " marking help identify the first aid point in case of a casualty. The First Aid Cabinet is recommended to be mounted on the wall and is not designed to be transported to a casualty. Inside the first aid cabinet a first aid grab back can be stored according to your organisation's needs. Cabinet supplied empty.

See full description
Specifications for Metal First Aid Cabinet Double Doors Single Depth
  • Type
    First Aid Cabinet
  • Lock Type
    Key Lock
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome