Three Tier Trolley 30x51x72.5 Metal Trays Epoxy Coated

Order Code: ZT5348831S

£219.99 Inc VAT (20%)


Description

Mobile storage trolley Ideal for storing first aid supplies in first aid rooms Epoxy coated tubular metal frame Includes three sturdy shelves Dimensions: 50cm x 30cm x 73cm White, epoxy coated, tubular metal framed 3-tier trolley. Comes with three shelves manufactured from melamine faced, high density board. This trolley is ideal for first aid rooms providing a portable storage solution.

Dimensions: 50 x 30 x 73cm

See full description
Specifications for Three Tier Trolley 30x51x72.5 Metal Trays Epoxy Coated
  • Size
    50cm x 30cm x 73cm
  • Colour
    White
  • No. of Shelves
    3
  • Type
    Three Tier Trolley
  • Product Type
    Trolley
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome