0
1

B Click Medical Lightweight Two-Fold Stretcher

Order Code: ZT1179903P

£109.99 Inc VAT (20%)


Description

Folds both horizontally and vertically for easy portability and storage, Two patient securing straps for maximum support come as standard, Poles constructed from lightweight aluminium for easy lifting, The orange vinyl fabric is impervious to stains and mildew for easy care and maintenance, Non slip plastic carrying handles, Spreader bars provide additional support, Stirrup feet raise the casualty off the ground and aid initial lift, Includes carrying bagDimensions: , Folded: 110 x 18 x 11cm , Unfolded: 220 x 53 x 14cm, Weight 6kgLoad bearing, Rated to 160KgThis item is shipped directly from the manufacturer, please allow 7 days for delivery.

See full description
Specifications for B Click Medical Lightweight Two-Fold Stretcher
  • Weight
    6.3kg
  • Length
    1090mm
  • Width
    200mm
  • MFR Part No.
    CM1124
  • Height
    100mm
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome