Economy Basket Stretcher 4 Safety Belts & Footrest Set

Order Code: ZT5348778S

£679.99 Inc VAT (20%)


Description

Immobilising stretcher for casualty transport Designed to hold casualties securely during emergency evacuation Stainless steel outer frame with high density polythene shell Padded rest area for added comfort Stretcher dimensions: 219cm x 64cm x 18cm The Economy Basket Stretcher is an immobilising stretcher designed to secure casualties for transportation in challenging rescue situations. Ideal for industrial, mining or construction work sites.

The stretcher has four patient restraining straps to hold casualties in place during evacuation. The straps are easily secured and released with a seatbelt-like locking mechanism. The high density polythene shell and stainless steel outer frame ensure the stretcher is durable and suitable for tough environments.

Weight: 16kg
Load: 272kg
Dimensions: 219cm x 64cm x 18cm

See full description
Specifications for Economy Basket Stretcher 4 Safety Belts & Footrest Set
  • Material
    Stainless Steel
  • Product Type
    Basket Stretcher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome