Folding Stretcher - MED9964980K

Order Code: ZT1199503X

£119.99 Inc VAT (20%)


Description

Folding Stretcher- The Duo-Fold Stretcher requires minimum storage space when not in use and folds both horizontally and vertically into the compact dimension shown below.

Size Open: 14 (H) x 52 (W) x 206cm (L)
Size Folded: 10 (H) x 18 (W) x 103cm (L)

The frame is manufactured from aluminium and is both strong and lightweight.

Features:
Waterproof, fireproof and anti-cracking
Complete with fully zipped carry bag and straps

See full description
Specifications for Folding Stretcher - MED9964980K
  • Maximum Load
    159kg
  • Weight
    5.5kg
  • Product Type
    Stretcher
  • Depth
    14cm
  • Length
    206cm
  • Material
    Aluminium
  • Width
    52cm
  • MFR Part No.
    98106
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome