Handrail, Height 1. 1 M, Length 4 M, Traffic Yellow

Order Code: ZT3147529S

£1,799.99 Inc VAT (20%)


Description

Handrail, height 1.1 m, length 4 m, traffic yellow. Supplied = partially assembled. Overall length = 4 m. Overall height = 1100 mm. Colour = traffic yellow. Type of mounting = floor attachment. Base plate length = 180 mm. Base plate width = 180 mm. Weight = 107.64 kg. Tube diameter = 140 mm. Base plate height = 8 mm. Place of use = indoor and outdoor use. Flexible and energy absorbing handrail used for visual marking of traffic routes. Impact energy is absorbed and deflected. Ideal for areas with vehicle traffic where there is a risk of collisions. This flexible, energy absorbing barrier is used for visual marking of traffic routes. It provides physical protection for pedestrians as well as vehicle drivers in the event of an accident by absorbing and deflecting impact energy. Ideal for areas with vehicle traffic where there is a risk of collisions. The handrail is compatible with the swing gate system. - Bollard: Ø 140 mm - Handrails: Ø 90 mm - Standard length: 2 m, can be extended by 2 m respectively Installed using a base plate with floor anchors. Supplied complete with mounting material.

See full description
Specifications for Handrail, Height 1. 1 M, Length 4 M, Traffic Yellow
  • Colour
    Traffic Yellow
  • Length
    4m
  • Product Type
    Handrail
  • Tube Diameter
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome