Light Weight 2-Fold Stretcher with Bag Load Capacity 160kg

Order Code: ZT5348826S

£135.99 Inc VAT (20%)


Description

Lightweight foldable stretcher Ideal for transporting casualties after minor incidents PVC-coated polyester bed is anti-bacterial and resists stains, chemicals and cracks Durable high-grade aluminium construction with easy-grip rubber handles Supplied with a carrying bag The Lightweight Alloy Stretcher is the ideal emergency transport to move casualties after minor accidents. It is lightweight and foldable, allowing for easy transportation and storage with the included carry bag.

The high-grade aluminium construction weighs only 6kg and supports weights up to 159kg. The PVC-coated polyester bed is anti-bacterial and resists stains, chemicals and cracks, making the stretchers long-lasting and hygienic.

The Lightweight Alloy Stretchers have rubber handles that offer excellent grip and makes carrying the casualty comfortable for the rescuer.

See full description
Specifications for Light Weight 2-Fold Stretcher with Bag Load Capacity 160kg
  • Material
    Aluminium
  • Product Type
    Foldable Stretcher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome