Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
First Aid Transporting Equipment
Rescue Stretcher Yellow (L) 161cm x (W) 45cm x (D) 7cm
By Reliance Medical
Order Code:
ZT1208277S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/safety/first-aid-transporting-equipment/rescue-stretcher-yellow-l-161cm-x-w-45cm-x-d-7cm/p/ZT1208277S
Add to quotation
View all First Aid Transporting Equipment
Description
CODE RED Rescue Stretcher Yellow (L)161cm x (W)45cm x (D)7cm
Specifications
Specifications for Rescue Stretcher Yellow (L) 161cm x (W) 45cm x (D) 7cm
Product Type
Rescue Stretcher
Colour
Yellow
Length
161cm
Capacity
161cm x 45cm x 7cm
Depth
7cm
Width
45cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome