Biz1 Black Flame Resistant Coverall - Double Extra Large Tall

Order Code: ZT5151075S

£45.99 Inc VAT (20%)


Description

These 100% cotton coveralls deliver complete protection against extreme temperatures and molten metal splash. Specially treated with a flame-resistant finish, the Bizweld™ coveralls offer reliable protection in a range of heat-hazardous industries.

Features and Benefits
• Resilient for over fifty washes for longevity
• Protects against contact, convective, and radiant heat
• 50+ UPF-rated fabric blocks 98% of UV rays for use in and out of doors
• Adjustable cuffs and side elastic comfort features

Typical Applications
• Welding
• Cutting
• Grinding
• Oil and gas industries
• Automotive
• Utilities

Standards
• EN ISO 11611: 2007 Class 1 (A1+A2)
• EN ISO 11612: 2008 (A1+A2, B1, C1, F1, E1)

Notes
• 10 pockets
• Concealed stud front

See full description
Specifications for Biz1 Black Flame Resistant Coverall - Double Extra Large Tall
  • Product Type
    Flame Retardant Coveralls
  • Material
    Cotton
  • Closure Type
    Stud
  • Size
    2XL
  • MFR Part No.
    BIZ1
  • Gender
    Men
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome